Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Detergent, 55 gal., Yellow, Chlorine

  • Zoro #: G2220471
  • Mfr #: 08500470
$767.65
  • Promotion Restriction: Not eligible for promotion
  • Cleaner Form: Liquid
  • Includes Chemical: None
See full product details
Out of Stock

Diversey #08500470 Specifications

  • Zoro #: G2220471
  • Mfr #: 08500470
Promotion Restriction: Not eligible for promotion Cleaner Form: Liquid
Includes Chemical: None Cleaner Container Type: Drum
Primary Chemical: None Contains: Sodium Chloride, Sodium Hydroxide, Sodium Hypochlorite
Item - Disinfectants and Sanitizers: Sanitizer Container Type: Bottle
Standards: EPA, Kosher, NSF Size: 55 gal.
Recommended Dilution: Ready to Use Degreaser Container Type: Drum
Disinfectant Efficacy: C. Difficile Spores, Hepatitis A Fragrance: Unscented
Cleaner Container Size: 55 gal. Cleaner Chemical Product Grouping: Disinfectants and Sanitizers
Item: Liquid Chlorinated Sanitizer Degreaser Container Size: 55 gal.
Effective to Remove: C. Difficile Spores, Hepatitis A Features: Effective Sanitizer Passes A.O.A.C Germicidal and Detergent Sanitizers Test, Excellent for Sanitizing and Deodorizing Food and Beverage Plants and Equipment.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro has you covered for any dish cleaning need with high-quality dishwashing detergents, from pre-soaks to rinse aids, from unscented options to earth-friendly choices. Take a look at the features for Diversey Liquid Chlorinated Sanitizer. Size: 55 gal., Container Type: Bottle.

Reviews of Diversey #08500470