Diversey
Drain Maintainer, Size 169 oz.
Mfr # 94266324
Zoro # G1274707
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:19
- For Use On Brass, Aluminum, Galvanized, Garbage Disposal Units
- Cleaner Container Size 5 L
- Size 5L
Explore More Products
- DIVERSEY 2.5L Non-Butyl Cleaner Degreaser Concentrate, Bottle 100835210
- DIVERSEY Solvent Cleaner , 5L Hose End Connection Bottle , Pine , 95892546
- DIVERSEY Liquid Glass and Multi-Surface Cleaner Concentrate, Unscented 100975197
- DIVERSEY Liquid 2.5L Bottle 95192347
- DIVERSEY Foodservice Sanitizer Concentrate, 1.5L Hose End Sprayer 5549254
- DIVERSEY Multi-Surface Disinfectant Cleaner Concentrate , 5L Hose End Sprayer , 5549271
- DIVERSEY Liquid Glass and All Purpose Cleaner, 1.5L, Blue, Unscented 93063402
- DIVERSEY Dishwashing Detergent, 1.06 gal., Red, PK2 5257139
- DIVERSEY Liquid Tempest Solvent Free Cleaner Degreaser 100986532
- 3M Multi Surface Cleaner, 2L Bottle 2L
- DIVERSEY 2.5L Bottle, Citrus 05699.
- Diversey Pre-Measured Chemicals & Dispensers