20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Floor Cleaner, 1 gal., Odorless, Green, PK4

DIVERSEY| Zoro #: G2095107| Mfr #: 93163905

$74.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095107 Mfr #: 93163905
pH Range: 9.4Standards: CFIA, NSF A4 Registered
RTU Yield per Container: 33 gal, 641 gal.Flash Point: 200 Degrees F
Item: Floor CleanerSize: 1 gal.
VOC Content: 10%Color: green
Fragrance: odorlessContainer Type: Jug
Recommended Dilution: 1:32, 1:640Country of Origin (subject to change): Canada

Product Description

Floor Cleaner, Size 1 gal., Recommended Dilution 1:32, 1:640, RTU Yield per Container 33 gal, 641 gal., Fragrance Odorless, Container Type Jug, pH Range 9.4, Flash Point 200 Degrees F, VOC Content 10 Percent, Color Green, Standards CFIA, NSF A4 Registered, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.