Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Floor Finish, 5 gal., 30 min.

  • Zoro #: G3747791
  • Mfr #: 5105047

$86.02

Details
  • Dry Time: 30 min.
  • Recommended Dilution: Ready to Use
  • Standards: ASTM D2047
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Diversey #5105047 Specifications

  • Zoro #: G3747791
  • Mfr #: 5105047
Dry Time: 30 min. Recommended Dilution: Ready to Use
Standards: ASTM D2047 Required Brush Speed: 175 to 1500 rpm
Size: 5 gal. Item: Floor Finish
Solids Content: 19% Coverage per Gallon: 2000 to 2500 sq. ft.
Country of Origin (subject to change): United States

Description

Here is some additional information about Diversey Floor Finish. Size: 5 gal., Coverage Per Gallon: 2000 to 2500 sq. ft., Solids Content: 19%.

Reviews of Diversey #5105047