Skip to Main Content
customer-service Help
Diversey

Foam Glass Cleaner, 19 oz., Clear, Unscented, Aerosol Can

Diversey Foam Glass Cleaner,  19 oz.,  Clear,  Unscented,  Aerosol Can 904553
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.95 ($3.83/unit)
  • Item: Glass Cleaner
  • Item - Glass Cleaner: Glass Cleaner
  • Cleaner Container Type: Aerosol Can
See full product details
Orders over $75 ship free.
Total: $45.95

Diversey #904553 Specifications

  • Item: Glass Cleaner
  • Item - Glass Cleaner: Glass Cleaner
  • Cleaner Container Type: Aerosol Can
  • Fragrance: Unscented
  • Cleaner Container Size: 19 oz
  • Recommended Dilution: Ready to Use
  • Cleaner Form: Foam
  • Primary Chemical: None
  • Cleaner Chemical Product Grouping: Glass Cleaners
  • Contains: Butane, Isopropyl Alcohol, Propane, Sodium Nitrite, 2-Butoxyethanol
  • RTU Yield per Container: 19 oz.
  • Container Type: Aerosol Can
  • For Use On: Glass and Other Hard Surfaces
  • Size: 19 oz.
  • Net Weight: 14 oz.
  • Color: Clear
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner Chemical Product Grouping Glass Cleaners, Glass Cleaner, Cleaner Container Type Aerosol Can, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 19 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Foam, Primary Chemical None, Chemical Series No Series, Color Clear, Contains Butane, Isopropyl Alcohol, Propane, Sodium Nitrite, 2-Butoxyethanol, Case Quantity 12, Glass Cleaner, Package Quantity 12

Restrictions and Compliance

Hazardous material

Reviews of Diversey #904553