General Purpose Cleaners, PK2

DIVERSEY| Zoro #: G0896831| Mfr #: 990653

$46.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (180) Total Pods
Container Type:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896831 Mfr #: 990653
Includes: (180) Total PodsContainer Type:
Item: Fragrance:
Recommended Dilution: Sub-Category: General Purpose Cleaners
Size: Country of Origin (subject to change): United States

Description

Neutral Cleaner, Size 0.5 oz., Recommended Dilution 1 Pack to 3 gal., Container Type Pack, Fragrance Pine, Includes (180) Total Pods, Package Quantity 2

Reviews