JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Kitchen Sink/Hard Surface Sanitizer, Red

DIVERSEY| Zoro #: G1177391| Mfr #: 100872499

$67.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1177391 Mfr #: 100872499
Refill Type: Proprietary OnlyRefill Size: 2.5L
Standards: CIFA ApprovedOperation Mode: Manual
Mount Type: Surface MountItem: Kitchen Sink / Hard Surface Sanitizer
For Use With: OptifillTM/MC SystemColor: Translucent Red
Country of Origin (subject to change): United States

Product Description

Kitchen Sink / Hard Surface Sanitizer, Operation Mode Manual, Refill Type Proprietary Only, Refill Size 2.5L, For Use With OptifillTM/MC System, Mount Type Surface Mount, Color Translucent Red, Standards CIFA Approved

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.