Skip to Main Content
customer-service Help
Diversey

Liquid 1 gal. Degreaser, Jug , PK4

Diversey Liquid 1 gal. Degreaser,  Jug ,  PK4 95499058
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$52.99 ($13.25/unit)
  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
See full product details
Orders over $75 ship free.
Total: $52.99

Diversey #95499058 Specifications

  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Hoods, Filters, Stainless Steel Surfaces, Floors, Walls and other Kitchen Surfaces
  • Fragrance: Solvent
  • Recommended Dilution: 1:20, 1:161:85
  • Package Quantity: 4
  • Degreaser Solvent Type: Solvent
  • Ready to Use/Concentrated: Concentrated
  • Color: Yellow
  • Net Weight: 34 oz
  • Degreaser NSF Rating: Not Rated
  • RTU Yield per Container: Varies with Usage
  • Flash Point: 200 Degrees F
  • Standards: Halal, Kosher, NSF Rated
  • Degreaser Container Type: Jug
  • Form: Liquid
  • Sub-Category: Degreaser
  • VOC Content: 0%
  • Dielectric Strength: Undetermined
  • Degreaser Item: Degreaser
  • Cleaner Chemical Product Grouping: Degreasers
  • Degreaser VOC Range: Contains no VOC
  • Cleaner Container Type: Jug
  • Degreaser Container Size: 1 gal.
  • Container Size: 1 gal
  • Primary Chemical: None
  • Cleaner Container Size: 1 gal
  • Nonflammable: Yes
  • Features: Cuts Fast Through Fats, Dirt, Floors and Equipment, Foam Away Fats, Grease, Grease and Tallow, Grime and Soap Scum from Walls, Heavy Duty Foam Clings to Surfaces, Oils
  • Application: Facility Maintenance
  • Butyl Free: Yes
  • Base Formula: Solvent Based
  • Product Series: Suma(R)
  • pH Value: Alkaline
  • pH Level: 12.4
  • Properties: Biodegradable, Butyl Free, Nonflammable, Plastic Safe
  • NSF Rating: A1, A8
  • Biodegradable: Yes
  • Plastic Safe: Yes
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Unscented, Cleaner VOC Range Contains No VOC, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 0 Percent, Flash Point 93.4 Degrees C, Dielectric Strength Undetermined, Halal, Kosher, NSF, Degreaser, Package Quantity 4

Reviews of Diversey #95499058