Skip to Main Content
customer-service Help
Diversey

Liquid 1 gal. Degreaser, Jug , PK4

Diversey Liquid 1 gal. Degreaser,  Jug ,  PK4 95881695
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$105.99 ($26.50/unit)
  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
See full product details
This item ships free.
Total: $105.99

Diversey #95881695 Specifications

  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Industrial Cleaning
  • Fragrance: citrus
  • Recommended Dilution: 1:10-1:128
  • Package Quantity: 4
  • Degreaser Solvent Type: Solvent
  • Ready to Use/Concentrated: Concentrated
  • Color: Yellow
  • Net Weight: 34 oz
  • Degreaser NSF Rating: Not Rated
  • RTU Yield per Container: Varies with Usage
  • Sub-Category: Degreaser
  • Container Size: 1 gal
  • Degreaser Container Type: Jug
  • Flash Point: 200 Degrees F
  • VOC Content: 5%
  • Dielectric Strength: Undetermined
  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Type: Jug
  • Degreaser Item: Degreaser
  • Degreaser VOC Range: Less than or equal to 10% / 10 g/L
  • Primary Chemical: None
  • Standards: Kosher, NSF Rated
  • Form: Liquid
  • Degreaser Container Size: 1 gal.
  • Cleaner Container Size: 1 gal
  • Nonflammable: Yes
  • Features: Heavy Duty Degreaser with a Pleasant Citrus Scent, Inks, Metal Working Fluids, Oils and Greases, Removes Adhesives, Rubber Marks, Shop Dirt and Food-Based Soils
  • Application: Facility Maintenance
  • Butyl Free: Yes
  • Chlorinated/Non Chlorinated: Non Chlorinated
  • Properties: Biodegradable, Butyl Free, Nonflammable, Plastic Safe
  • pH Value: Alkaline
  • Product Series: Natrasolve
  • Plastic Safe: Yes
  • pH Level: 10
  • Biodegradable: Yes
  • NSF Rating: C1
  • Base Formula: Citrus-Based Solvent
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Unscented, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 4.87 Percent, Flash Point 93.4 Degrees C, Dielectric Strength Undetermined, Kosher, NSF, Degreaser, Package Quantity 4

Reviews of Diversey #95881695