Skip to Main Content
customer-service Help
Diversey

Liquid Glass and Surface Cleaner, Fresh Ammonia Scent

Diversey Liquid Glass and Surface Cleaner,  Fresh Ammonia Scent CBD540298
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.33 ($4.08/unit)
  • Item: Glass and Surface Cleaner
  • Fragrance: Fresh Ammonia Scent
  • Cleaner Form: Liquid
See full product details
Out of Stock
Total: $16.33

Diversey #CBD540298 Specifications

  • Item: Glass and Surface Cleaner
  • Fragrance: Fresh Ammonia Scent
  • Cleaner Form: Liquid
  • For Use On: Glass
  • Container Type: Trigger Spray Bottle
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Glance is the market leading brand in the janitorial and housekeeping market. Trusted for decades and admired for it's quick drying and streak free shine. Our chemists Powerized the formula with ammonia and additives to outperform other glass cleaners on the market. Leaves a brilliant shine on glass, mirrors, sinks, countertops, stainless steel and many other washable surfaces. Glance Powerized is ready-to-use on glass and other surfaces. Ocean Blue in color with a fresh ammonia scent.

Reviews of Diversey #CBD540298