KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi Purpose Vehicle Cleaner, 55G

DIVERSEY| Zoro #: G1015077| Mfr #: 904464

$1123.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Container Size: 55 gal.
Type: Concentrated
Container Type: Drum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015077 Mfr #: 904464
Container Size: 55 gal.Type: Concentrated
Container Type: DrumItem: Multi Purpose Vehicle Cleaner
Country of Origin (subject to change): United States

Description

Multi Purpose Vehicle Cleaner, Concentrated, Size 55 Gal, Recommended Dilution 1:10, 1:100, For Use On Buses, Trucks and Automobiles, Drum

Reviews