- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- Floor Cleaners and Maintainers
- /
- Neutral Floor Cleaner, 1 gal., Citrus
Diversey
Neutral Floor Cleaner, 1 gal., Citrus
- Zoro #: G3748376
- Mfr #: 903904
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.95
Diversey #903904 Specifications
- Zoro #: G3748376
- Mfr #: 903904
- Item: Neutral Floor Cleaner
- Size: 1 gal
- Color: Orange
- Fragrance: Citrus
- Container Type: Jug
- Green Certification or Other Recognition: Green Seal Certified
- Recommended Dilution: 1:32 to 1:128
- RTU Yield per Container: 33 to 129 gal
- Required Brush Speed: 175 to 1500 rpm
- Flash Point: Greater than 200 Degrees F
- pH Range: 7
- VOC Content: 0%
- Standards: HMIS, NFPA
- Cleaner Form: Liquid
- Features: Non Alkaline, Low Foaming, Rinse-free, Film-free, pH Neutral
- Properties: Low Foam, No Rinse Required, Nonflammable
- Nonflammable: Yes
- pH Value: Neutral
- Low Foaming: Yes
- For Floor Type: Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
- pH Level: 7
- Minimum Required Brush Speed: 175 RPM
- Maximum RTU Yield per Container: 129 gal
- Rinse Required: No
- Minimum RTU Yield per Container: 33 gal
- Maximum Required Brush Speed: 1,500 RPM
- Country of Origin (subject to change): Canada
Description
Neutral Floor Cleaner, Size 1 gal, Recommended Dilution 1:32 to 1:128, RTU Yield per Container 33 to 129 gal, Fragrance Citrus, Required Brush Speed 175 to 1500 rpm, Container Type Jug, pH Range 7, Flash Point Greater Than 200 Degrees F, VOC Content 0 Percent, Color Orange, Standards HMIS, NFPA
Reviews of Diversey #903904
Explore more
- DIVERSEY Neutral Cleaner, Stride Citrus, 1.32 Gallon, Orange DVO93063390
- DIVERSEY Floor Cleaner and Maintainer, 5 gal, Sweet 904636
- DIVERSEY Floor Cleaner, Hvy-Dty, Pro, No-Rinse, Citrus, 2.5L, YW, PK 2 DVO94996466
- DIVERSEY Floor Cleaner, 1 gal., Lemon, Blue 04134.
- DIVERSEY Flr Science, Prem Hi Glss, Flr Finish, 5gal CBD540427
- DIVERSEY Prominence Floor Cleaner, 5 L, Citrus 94996458
- SP RICHARDS Betco Extreme Floor Stripper, 5 Gallon Pail, 1 Pail - 18405-00 BET1840500
- MB STONE CARE MB Stone Care MB-CSK Complete Stone Care Starter Kit MB-CSK
- SPIC AND SPAN Floor Cleaner, 1 gal., Green, PK3 02001
- STEARNS PACKAGING CORPORATION Stearns GS Neutral Cleaner Concentrate - 1 oz Packs, 144 Packs/Case - 2384507 2384507
- DIVERSEY Stride Neutral Cleaner, Citrus Scent, PK2 95122613
- Diversey Floor Cleaners and Maintainers