KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non Butyl Cleaner Degreaser, Size 55 gal.

DIVERSEY| Zoro #: G1196876| Mfr #: 95272283

$1123.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
VOC Content: 2.80%
Flash Point: Greater Than 200 Degrees F
Degreaser NSF Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196876 Mfr #: 95272283
VOC Content: 2.80%Flash Point: Greater Than 200 Degrees F
Degreaser NSF Rating: Not RatedFragrance: Unscented
Degreaser Solvent Base: Non-SolventDegreaser Container Size: 55 gal.
Ready to Use/Concentrated: ConcentratedSub-Category: Cleaner/Degreaser
Degreaser Container Type: DrumDegreaser VOC Range: Less than or equal to 10% / 10 g/L
RTU Yield per Container: 330 to 7095 gal.Degreaser Application: Equipment/Machinery, Facility Maintenance
Item: Non Butyl Cleaner DegreaserDegreaser Item: Cleaner/Degreaser
Standards: OSHA, ANSI Z88.2, HMIS, NFPARecommended Dilution: 1:5 to 1:128
Country of Origin (subject to change): United States

Description

Non Butyl Cleaner Degreaser, Equipment/Machinery, Facility Maintenance, Cleaner Container Type Drum, Cleaner Container Size 55 gal., Cleaner Solvent Base Non-Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range Less than or equal to 10 Percent / 10g/L, Cleaner/Degreaser, Concentrated, Recommended Dilution 1:5 to 1:128, Fragrance Unscented, VOC Content 2.80 Percent, RTU Yield per Container 330 to 7095 gal., Flash Point Greater Than 200 Degrees F, Standards OSHA, ANSI Z88.2, HMIS, NFPA

Reviews