55 gal. Nonsolvent Cleaner Degreaser Drum

DIVERSEY| Zoro #: G0895395| Mfr #: 96272550

$595.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Cleaner/DegreaserDegreaser Container Type: DrumReady to Use/Concentrated: Concentrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895395 Mfr #: 96272550
Sub-Category: Cleaner/DegreaserDegreaser Container Type: Drum
Ready to Use/Concentrated: ConcentratedDegreaser Application: Equipment/Machinery, Facility Maintenance
Fragrance: UnscentedDegreaser Container Size: 55 gal.
Item: Nonsolvent Cleaner DegreaserDegreaser NSF Rating: Not Rated
Degreaser Item: Cleaner/DegreaserRecommended Dilution: 1:10 to 1:128
Standards: HMIS, NFPA, OSHADegreaser Solvent Base: Non-Solvent
Flash Point: Greater Than 200 Degrees FCountry of Origin (subject to change): Canada

Description

Nonsolvent Cleaner Degreaser, Equipment/Machinery, Facility Maintenance, Cleaner Container Type Drum, Cleaner Container Size 55 gal., Cleaner Solvent Base Non-Solvent, Cleaner NSF Rating Not Rated, Cleaner/Degreaser, Concentrated, Recommended Dilution 1:10 to 1:128, Fragrance Unscented, Flash Point Greater Than 200 Degrees F, Standards HMIS, NFPA, OSHA

Reviews