PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

5 gal. Nonsolvent Cleaner Degreaser Pail

DIVERSEY| Zoro #: G2079192| Mfr #: 95006516

$75.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fragrance: UnscentedSub-Category: Cleaner/DegreaserDegreaser NSF Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079192 Mfr #: 95006516
Fragrance: UnscentedSub-Category: Cleaner/Degreaser
Degreaser NSF Rating: Not RatedDegreaser Solvent Base: Non-Solvent
Recommended Dilution: 1:10 to 1:128Flash Point: Greater Than 200 Degrees F
Degreaser Container Type: PailReady to Use/Concentrated: Concentrated
Item: Nonsolvent Cleaner DegreaserDegreaser Container Size: 5 gal.
Degreaser Application: Equipment/Machinery, Facility MaintenanceDegreaser Item: Cleaner/Degreaser
Standards: HMIS, NFPA, OSHACountry of Origin (subject to change): Canada

Description

Nonsolvent Cleaner Degreaser, Equipment/Machinery, Facility Maintenance, Cleaner Container Type Pail, Cleaner Container Size 5 gal., Cleaner Solvent Base Non-Solvent, Cleaner NSF Rating Not Rated, Cleaner/Degreaser, Concentrated, Recommended Dilution 1:10 to 1:128, Fragrance Unscented, Flash Point Greater Than 200 Degrees F, Standards HMIS, NFPA, OSHA

Reviews