KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sealer, 5 gal, Milky White, Acrylic, Gloss

DIVERSEY| Zoro #: G0849222| Mfr #: 95104861

$184.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Milky White
Application Method: Brush, Roller
Dry Time Recoat: 1 to 2 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849222 Mfr #: 95104861
Color: Milky WhiteApplication Method: Brush, Roller
Dry Time Recoat: 1 to 2 hr.Finish: Gloss
Coverage: 2000 to 2500 sq. ft./gal.VOC Content: VOC Free
Base Type: WaterItem: Sealer
Size: 5 Gal.Dry Time: 45 to 60 min.
Application Temperature: 50 to 70 Degrees FExposure Conditions: Mild to moderate
Surface: Concrete, TerrazzoResin Type: Acrylic
Country of Origin (subject to change): United States

Description

Sealer, Water Base Type, Acrylic Resin Type, VOC Content VOC Free, Size 5 gal., Color Milky White, Gloss Finish, Coverage 2000 to 2500 sq. ft./gal., Dry Time 45 to 60 min., Dry Time Recoat 1 to 2 hr., Application Temperature 50 to 70 Degrees F, Application Method Brush, Roller, Concrete, Terrazzo, Exposure Conditions Mild to Moderate

Reviews