Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sealer, 5 gal, Milky White, Acrylic, Matte

  • Zoro #: G0472762
  • Mfr #: 95104853
$309.00
  • Resin Type: Acrylic
  • Dry Time Recoat: 1 to 2 hr
  • Base Type: Water
See full product details
This item ships free.

Diversey #95104853 Specifications

  • Zoro #: G0472762
  • Mfr #: 95104853
Resin Type: Acrylic Dry Time Recoat: 1 to 2 hr
Base Type: Water Application Temperature: 50 Degrees to 70 Degrees F
VOC Content: VOC Free Finish: Matte
Application Method: Brush, Roller Coverage: 500 to 2000 sq ft/gal
Dry Time: 45 to 60 min Item: Sealer
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sealer, Water Base Type, Acrylic Resin Type, VOC Content VOC Free, Matte Finish, Coverage 500 to 2000 sq ft/gal, Dry Time 45 to 60 min, Dry Time Recoat 1 to 2 hr, Application Temperature 50 Degrees to 70 Degrees F, Application Method Brush, Roller

Technical Guides

Reviews of Diversey #95104853