Diversey

Soft Care Impact, Foam Hand Sanitizer, 1200mL, Cartridge, Alcohol, PK6

Diversey Soft Care Impact,  Foam Hand Sanitizer,  1200mL,  Cartridge,  Alcohol,  PK6 100907873
Hover or click to zoom Tap to zoom
  • Fragrance: Alcohol
  • Packaging Type: Cartridge
  • Size: 1,200 mL
  • Standards: EcoLogo Certified; Halal Certified; Kosher Certified; NSF Registration #153923; USDA Certified Biobased 96%
  • Color: Clear
  • Refill Type: Foam
  • For Use With: Diversey™ IntelliCare™ Dispensers: D1224700, D1224701, D6205550, D6205568
  • Net Weight: 16.292 lbs
See full product details
$182.29
pkg. of 6 ($30.38/ea)

Subtotal: $182.29

Diversey #100907873 Specifications

  • Fragrance: Alcohol
  • Packaging Type: Cartridge
  • Size: 1,200 mL
  • Standards: EcoLogo Certified; Halal Certified; Kosher Certified; NSF Registration #153923; USDA Certified Biobased 96%
  • Color: Clear
  • Refill Type: Foam
  • For Use With: Diversey™ IntelliCare™ Dispensers: D1224700, D1224701, D6205550, D6205568
  • Net Weight: 16.292 lbs
  • Country of Origin (subject to change): Canada

Description

DiverseyâžÂ¢ Soft Care Impact, Foam Hand Sanitizer, 1200 mL, Cartridge, Alcohol, 6/CT

Restrictions and Compliance

  • Hazardous material

Reviews of Diversey #100907873

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.