KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solvent Cleaner Degreaser, Size 1 gal.

DIVERSEY| Zoro #: G1002881| Mfr #: 95002128

$18.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Degreaser Item: Cleaner/Degreaser
Degreaser NSF Rating: Not Rated
Recommended Dilution: 1:5 to 1:128
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002881 Mfr #: 95002128
Degreaser Item: Cleaner/DegreaserDegreaser NSF Rating: Not Rated
Recommended Dilution: 1:5 to 1:128Item: Solvent Cleaner Degreaser
Degreaser Container Type: JugSub-Category: Cleaner/Degreaser
Degreaser VOC Range: Less than or equal to 10% / 10 g/LVOC Content: 2%
Standards: OSHA 29 CFR 1910.134 and ANSI Z88.2, HMIS, NFPADegreaser Solvent Base: Solvent
Ready to Use/Concentrated: ConcentratedDegreaser Application: Equipment/Machinery, Facility Maintenance
Fragrance: UnscentedFlash Point: Greater Than 200 Degrees F
RTU Yield per Container: 6 to 129 gal.Degreaser Container Size: 1 gal.
Country of Origin (subject to change): United States

Description

Cleaner/Degreaser, Equipment/Machinery, Facility Maintenance, Degreaser Container Type Jug, Degreaser Container Size 1 gal., Degreaser Solvent Base Solvent, Degreaser NSF Rating Not Rated, Degreaser VOC Range Less than or equal to 10 Percent / 10 g/L, Concentrated, Recommended Dilution 1:5 to 1:128, Fragrance Unscented, VOC Content 2 Percent, RTU Yield per Container 6 to 129 gal., Flash Point Greater Than 200 Degrees F, Standards OSHA 29 CFR 1910.134 and ANSI Z88.2, HMIS, NFPA

Reviews