Shop All Multi-Purpose Wipes
Diversey
Towels & Wipes, Colorless, 60 Wipes
Mfr # 100850922
Zoro # G901962961
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Disinfecting Wipes
- Wipes per Container 60
- Packaging Type Canister
- Application Hotels; Long-Term Care Facilities; Medical Facilities; Operating Rooms; Public Buildings; Public Restrooms; Recreational Facilities; Retail Businesses; Schools; Vessels
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 100850922
- Zoro # G901962961
- Country of Origin Canada
- Category Multi-Purpose Wipes
Dimensions
Width | 7" |
Outside Diameter | 20.784" |
Roll Length | 13.78" |
Length | 8" |
Diameter | 20.78" |
Details
Paper Towel Type | Disinfecting Wipes |
Wipes per Container | 60 |
Packaging Type | Canister |
Application | Hotels; Long-Term Care Facilities; Medical Facilities; Operating Rooms; Public Buildings; Public Restrooms; Recreational Facilities; Retail Businesses; Schools; Vessels |
Ply | 1 |
Item | Towels & Wipes |
Standards | EPA Reg. No. 70627-77; EPA List N; FDA 21CFR880.6890 Code LRJ Class 1 |
Primary Chemical | Hydrogen Peroxide |
Color | Colorless |
Capacity | 17 lbs |
Dispenser Capacity | 17 lbs |
Net Weight | 17 lbs |
Contains | Hydrogen Peroxide |
Number of Sheets | 60 |
Recommended Dilution | RTU |
Surfaces for Use On | Bactericidal; Fungicidal; Tuberculocidal; Virucidal |
Description
Next generation, ready-to-use disinfectant cleaner, based on proprietary hydrogen peroxide (AHP®) technology, delivers fast, effective virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer performance. Kills MRSA and Norovirus. Disinfects in one minute or less, making it the shortest contact time in the Diversey portfolio of disinfectants and disinfecting wipes: 30 seconds as a virucide (one minute for canine parvovirus); one minute as a bactericide, tuberculocide or fungicide; 10 seconds as a non-food-contact sanitizer; and 30 seconds as a soft-surface sanitizer. Colorless disinfectant features a nonintrusive, characteristic scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Foam Glass Cleaner, Clear, Unscented, Aerosol Spray Can, 6 PK (333813)
- SC JOHNSON PROFESSIONAL 1 gal Personal Soaps 4 PK (KCH1G)
- PERFORMANCE TOOL 3Pc Power Tool Brush Set, W4991 (W4991)
- WEILER 14" Medium Sweep Floor Brush Black Tampico Fill (42114)
- DIVERSEY Dry Wipe Roll, White, Refill, Polypropylene, 125 Wipes, 10 1/2 in x 12 in, 6 PK (5831874)
- DIVERSEY Canister, 160 Wipes, 7 in x 6 in (4599516)
- DIVERSEY Bag, 160 Wipes, 12 in x 11 in (100823906)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh, 12 PK (100850923)
- DIVERSEY Canister, 160 Wipes, 12 in x 11 in (100850924)
- DIVERSEY Towels & Wipes, 160 Wipes, Characteristic (101105152)
- TUB O TOWELS Speciality Wipes Counter Display (TUBTW40-SPC-CD)
- Diversey Multi-Purpose Wipes