Wet Pad, Flat, PK250

DIVERSEY| Zoro #: G1261967| Mfr #: D3345274

$141.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1261967 Mfr #: D3345274
Basic Material: MicrofiberColor Coding System: No
Mop Style: FlatItem: Wet Pad
Length: 24"Sub-Category: Mop Pads
Launderable: NoColor: White
Width: 5"Country of Origin (subject to change): United States

Product Description

Wet Pad, Basic Material Microfiber, Mop Style Flat, White, Launderable No, Color Coding System No, Length 24 In., Width 5 In., For Use With Mfr. No. 3345354, Package Quantity 250

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.