Nestable 30 in L x 19 in W x 12 in H, 3 PK

  • Mfr # 39834L

  • Zoro # G5422910


product price:  $121.99
/pk 3, $40.66/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Length
30 in
Overall Width
19 in
Type
Nestable
Volume Capacity
28.9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39834L
Zoro #
G5422910
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
30 in
Overall Width
19 in
Overall L x W x H
30 in L x 19 in W x 12 in H
Inside Height
12 in
Inside Length
30 in
Inside Width
19 in
Bottom Inside Width
19 in
Bottom Inside Length
30 in

Details

Type
Nestable
Volume Capacity
28.9 gal
Material
Polyethylene
Color
Black
Item
Storage Container
Includes
Base
For Use With
Mfr No. 54405BP3
Weight Capacity
50 lb
Nestable
Nesting Capable
Shape
Rectangular
Stackable
Not Stacking Capable
Series
39834L
Use Lid Number
54405BP3
Container Wall Type
Solid
Compatible Lid Number
Mfr. No. 54405BP3
Includes Lid
Lid Not Included
Green Environmental Attribute
RoHS Compliant
Maximum Operating Temperature
180 Degrees F
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-20 Degrees F
Resistant To
Cracking, Chemical
Fork Pockets
Fork Pockets Not Included
Body Color
Black

Description

Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Black, Nestable Nesting Capable, Overall Height 12 in, Overall Length 30 in, Overall Width 19 in, Resistant To Cracking, Chemical, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 28.9 gal, Weight Capacity 50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products