Nestable Tote, 18 in L, Blue, PK3

DIVERSI-PLAST| Zoro #: G1245291| Mfr #: 39812

$97.08 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Nesting Container
Material: Corrugated High Density Polyethylene
Outside Width: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245291 Mfr #: 39812
Item: Nesting ContainerMaterial: Corrugated High Density Polyethylene
Outside Width: 13"Inside Length: 14-3/4"
Volume Capacity: 1.02 cu. ft.Outside Length: 18"
Outside Height: 12"Inside Width: 10-5/8"
Tote Item: Nesting ToteInside Height: 11-3/8"
Color: BlueCountry of Origin (subject to change): United States

Description

Nesting Tote, Outside Length 18 In., Outside Width 13 In., Outside Height 12 In., Inside Length 14-3/4 In., Inside Width 10-5/8 In., Inside Height 11-3/8 In., Volume Capacity 7.7 gal., Material Corrugated High Density Polyethylene, Color Blue, Package Quantity 3

Reviews