Diversi-Plast
Nesting Container, Natural, Polyethylene, 18 in L, 13 in W, 12 in H, 1.02 cu ft Volume Capacity
Mfr # 39813
Zoro # G1648717
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Load Capacity 50 lb
- Material Polyethylene
- Overall Length 18 in
- Overall Height 12 in
Explore More Products
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity 39808
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity 39810
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 30 in L, 19 in W, 12 in H, 3 cu ft Volume Capacity, 3 PK 39828
- DIVERSI-PLAST Nesting Container, Black, Plastic, 30 in L, 19 in W, 12 in H, 3.87 cu ft Volume Capacity 39834L
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 30 in L, 19 in W, 12 in H, 3 cu ft Volume Capacity, 3 PK 39826
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 18 in L, 13 in W, 12 in H, 1.02 cu ft Volume Capacity, 3 PK 39814
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 23 in L, 15 5/8 in W, 16 in H, 2.48 cu ft Volume Capacity 39820
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 18 in L, 13 in W, 12 in H, 1.02 cu ft Volume Capacity, 3 PK 39812
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 23 in L, 15 5/8 in W, 16 in H, 2.48 cu ft Volume Capacity 39822
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray DC-2115-12GRAY
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 12 in W, 8 in H KW-2L
- Diversi-Plast Storage Totes & Containers