DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Nestable Tote, 18 in L, Natural, PK5

DIVERSI-PLAST| Zoro #: G1357657| Mfr #: 39809

$83.33 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 18"
Item: Nesting Container
Outside Height: 6-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357657 Mfr #: 39809
Outside Length: 18"Item: Nesting Container
Outside Height: 6-1/8"Material: Corrugated High Density Polyethylene
Outside Width: 13"Inside Width: 10-3/4"
Inside Length: 16"Tote Item: Nesting Tote
Inside Height: 6"Color: natural
Country of Origin (subject to change): United States

Description

Nesting Tote, Outside Length 18 In., Outside Width 13 In., Outside Height 6-1/8 In., Inside Length 16 In., Inside Width 10-3/4 In., Inside Height 6 In., Volume Capacity 4.4 gal., Material Corrugated High Density Polyethylene, Color Natural, Package Quantity 5

Reviews