KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nestable Tote, 18 in L, Red, PK5

DIVERSI-PLAST| Zoro #: G2279541| Mfr #: 39810

$82.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Inside Width: 10-3/4"
Item: Nesting Container
Outside Width: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279541 Mfr #: 39810
Inside Width: 10-3/4"Item: Nesting Container
Outside Width: 13"Tote Item: Nesting Tote
Inside Length: 16"Outside Length: 18"
Inside Height: 6"Outside Height: 6-1/8"
Color: RedMaterial: Corrugated High Density Polyethylene
Country of Origin (subject to change): United States

Description

Nesting Tote, Outside Length 18 In., Outside Width 13 In., Outside Height 6-1/8 In., Inside Length 16 In., Inside Width 10-3/4 In., Inside Height 6 In., Volume Capacity 4.4 gal., Material Corrugated High Density Polyethylene, Color Red, Package Quantity 5

Reviews