Nestable Tote, 18 in L, Yellow, PK6

DIVERSI-PLAST| Zoro #: G1576023| Mfr #: 39815

$88.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576023 Mfr #: 39815
Item: Nestable ToteMaterial: Corrugated High Density Polyethylene
Tote Item: Nesting ToteColor: Yellow
Outside Height: 12"Outside Width: 13"
Inside Height: 11-3/8"Inside Length: 14-3/4"
Inside Width: 10-5/8"Volume Capacity: 7.7 gal.
Outside Length: 18"Country of Origin (subject to change): United States

Product Description

Nesting Tote, Outside Length 18 In., Outside Width 13 In., Outside Height 12 In., Inside Length 14-3/4 In., Inside Width 10-5/8 In., Inside Height 11-3/8 In., Volume Capacity 7.7 gal., Material Corrugated High Density Polyethylene, Color Yellow, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.