KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nestable Tote, 23 in L, Natural, PK3

DIVERSI-PLAST| Zoro #: G0302617| Mfr #: 39817

$73.27 /pk

This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 23"
Material: Corrugated High Density Polyethylene
Color: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302617 Mfr #: 39817
Outside Length: 23"Material: Corrugated High Density Polyethylene
Color: NaturalOutside Height: 12"
Outside Width: 15-5/8"Tote Item: Nesting Tote
Volume Capacity: 1.72 cu. ft.Inside Height: 11-1/2"
Inside Length: 20-3/8"Inside Width: 12-3/4"
Country of Origin (subject to change): United States

Description

Nesting Tote, Outside Length 23 In., Outside Width 15-5/8 In., Outside Height 12 In., Inside Length 20-3/8 In., Inside Width 12-3/4 In., Inside Height 11-1/2 In., Volume Capacity 12.9 gal., Material Corrugated High Density Polyethylene, Color Natural, Package Quantity 3

Reviews