SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nestable Tote, 23 in L, Red, PK3

DIVERSI-PLAST| Zoro #: G1872105| Mfr #: 39818

$80.73 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedMaterial: Corrugated High Density PolyethyleneTote Item: Nesting Tote
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872105 Mfr #: 39818
Color: RedMaterial: Corrugated High Density Polyethylene
Tote Item: Nesting ToteInside Height: 11-1/2"
Outside Length: 23"Outside Height: 12"
Item: Nesting ContainerVolume Capacity: 1.72 cu. ft.
Inside Width: 12-3/4"Outside Width: 15-5/8"
Inside Length: 20-3/8"Country of Origin (subject to change): United States

Description

Nesting Container, Outside Length 23 In., Outside Width 15-5/8 In., Outside Height 12 In., Volume Capacity 1.72 cu. ft., Load Capacity 50 lbs., Color Red, Material Corrugated High Density Polyethylene, Inside Length 20-3/8 In., Inside Width 12-3/4 In., Inside Height 11-1/2 In., Package Quantity 3

Reviews