SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nestable Tote, 23 in L, Red, PK3

DIVERSI-PLAST| Zoro #: G0280664| Mfr #: 39822

$99.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedMaterial: Corrugated High Density PolyethyleneTote Item: Nesting Tote
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280664 Mfr #: 39822
Color: RedMaterial: Corrugated High Density Polyethylene
Tote Item: Nesting ToteInside Height: 15-1/2"
Outside Length: 23"Outside Height: 16"
Item: Nesting ContainerVolume Capacity: 2.48 cu. ft.
Inside Width: 13-3/4"Outside Width: 15-5/8"
Inside Length: 20-1/4"Country of Origin (subject to change): United States

Description

Nesting Container, Outside Length 23 In., Outside Width 15-5/8 In., Outside Height 16 In., Volume Capacity 2.48 cu. ft., Load Capacity 50 lbs., Color Red, Material Corrugated High Density Polyethylene, Inside Length 20-1/4 In., Inside Width 13-3/4 In., Inside Height 15-1/2 In., Package Quantity 3

Reviews