Nestable Tote, 23 in L, Yellow, PK3

DIVERSI-PLAST| Zoro #: G1984464| Mfr #: 39819

$60.55 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1984464 Mfr #: 39819
Item: Nestable ToteMaterial: Corrugated High Density Polyethylene
Tote Item: Nesting ToteColor: Yellow
Volume Capacity: 12.9 gal.Outside Length: 23"
Outside Height: 12"Outside Width: 15-5/8"
Inside Height: 11-1/2"Inside Length: 20-3/8"
Inside Width: 12-3/4"Country of Origin (subject to change): United States

Product Description

Nesting Tote, Outside Length 23 In., Outside Width 15-5/8 In., Outside Height 12 In., Inside Length 20-3/8 In., Inside Width 12-3/4 In., Inside Height 11-1/2 In., Volume Capacity 12.9 gal., Material Corrugated High Density Polyethylene, Color Yellow, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.