Nestable Tote, 23 in L, Yellow, PK3

DIVERSI-PLAST| Zoro #: G2102405| Mfr #: 39824

$137.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2102405 Mfr #: 39824
Item: Nestable ToteMaterial: Corrugated High Density Polyethylene
Tote Item: Nesting ToteColor: Yellow
Outside Length: 23"Outside Height: 15"
Outside Width: 15-5/8"Inside Height: 15-1/2"
Inside Length: 20-1/4"Inside Width: 13-3/4"
Volume Capacity: 18.6 gal.Country of Origin (subject to change): United States

Product Description

Nesting Tote, Outside Length 23 In., Outside Width 15-5/8 In., Outside Height 15 In., Inside Length 20-1/4 In., Inside Width 13-3/4 In., Inside Height 15-1/2 In., Volume Capacity 18.6 gal., Material Corrugated High Density Polyethylene, Color Yellow, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.