KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nestable Tote, 30 in L, Blue, PK3

DIVERSI-PLAST| Zoro #: G0788216| Mfr #: 39825

$102.49 /pk

This item ships free. Details.Standard ground shipping.
Details:
Outside Width: 19"
Outside Length: 30"
Volume Capacity: 3.00 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788216 Mfr #: 39825
Outside Width: 19"Outside Length: 30"
Volume Capacity: 3.00 cu. ft.Outside Height: 12"
Tote Item: Nesting ToteInside Width: 15-7/8"
Item: Nesting ContainerInside Length: 27-5/8"
Inside Height: 11-7/8"Color: Blue
Material: Corrugated High Density PolyethyleneCountry of Origin (subject to change): United States

Description

Nesting Container, Outside Length 30 In., Outside Width 19 In., Outside Height 12 In., Volume Capacity 3.00 cu. ft., Load Capacity 50 lbs., Color Blue, Material Corrugated High Density Polyethylene, Inside Length 27-5/8 In., Inside Width 15-7/8 In., Inside Height 11-7/8 In., Package Quantity 3

Reviews