Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nestable Tote, 30"L, Natural, PK3

  • Zoro #: G0506511
  • Mfr #: 39826

$107.82 ($35.94/unit)

  • Outside Height: 12"
  • Color: natural
  • Inside Length: 27-5/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Diversi-Plast #39826 Specifications

  • Zoro #: G0506511
  • Mfr #: 39826
Outside Height: 12" Color: natural
Inside Length: 27-5/8" Outside Width: 19"
Material: Corrugated High Density Polyethylene Volume Capacity: 3.00 cu. ft.
Type: Nesting Tote Inside Height: 11-7/8"
Tote Item: Nesting Tote Outside Length: 30"
Load Capacity: 50 lbs. Item: Nesting Container
Inside Width: 15-7/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nesting Container, Outside Length 30 In., Outside Width 19 In., Outside Height 12 In., Volume Capacity 3.00 cu. ft., Load Capacity 50 lbs., Color Natural, Material Corrugated High Density Polyethylene, Inside Length 27-5/8 In., Inside Width 15-7/8 In., Inside Height 11-7/8 In., Package Quantity 3

Reviews of Diversi-Plast #39826