Nestable Tote, 30 in L, Yellow, PK3

DIVERSI-PLAST| Zoro #: G1120926| Mfr #: 39829

$150.28 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1120926 Mfr #: 39829
Item: Nestable ToteMaterial: Corrugated High Density Polyethylene
Tote Item: Nesting ToteColor: Yellow
Volume Capacity: 22.5 gal.Outside Length: 30"
Outside Height: 12"Outside Width: 19"
Inside Height: 11-7/8"Inside Length: 27-5/8"
Inside Width: 15-7/8"Country of Origin (subject to change): United States

Product Description

Nesting Tote, Outside Length 30 In., Outside Width 19 In., Outside Height 12 In., Inside Length 27-5/8 In., Inside Width 15-7/8 In., Inside Height 11-7/8 In., Volume Capacity 22.5 gal., Material Corrugated High Density Polyethylene, Color Yellow, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.