JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Nestable Tote, L 18 3/8, Yellow, PK5

DIVERSI-PLAST| Zoro #: G1227633| Mfr #: 39811

$62.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1227633 Mfr #: 39811
Item: Nestable ToteMaterial: Corrugated High Density Polyethylene
Tote Item: Nesting ToteColor: yellow
Outside Length: 18"Outside Height: 6-1/8"
Outside Width: 13"Inside Height: 6"
Inside Length: 16"Inside Width: 10-3/4"
Volume Capacity: 4.4 gal.Country of Origin (subject to change): United States

Product Description

Nesting Tote, Outside Length 18 In., Outside Width 13 In., Outside Height 6-1/8 In., Inside Length 16 In., Inside Width 10-3/4 In., Inside Height 6 In., Volume Capacity 4.4 gal., Material Corrugated High Density Polyethylene, Color Yellow, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.