Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Drill Bit, Carbide, 1/8x4-1/2 In, For 6JKW7

DIVERSIFIED FASTENING SYSTEMS| Zoro #: G2236674| Mfr #: CSB018S

$7.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Carbide Steel
Shank Dia.: 1/8"
Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236674 Mfr #: CSB018S
Material: Carbide SteelShank Dia.: 1/8"
Size: 1/8"Drill Bit Size: 1/8"
Length: 4-1/2"For Use With: #8 Con-Sert Tool 6JKW7
Item: Masonry Drill BitDesigned For: Concrete, Brick, Stone
Country of Origin (subject to change): United States

Description

Drill Bit, Straight Shank, Designed For Concrete, Brick, Stone, Size (In.) 1/8, Drill Bit Size 1/8 x 4-1/2 In., Shank Dia. (In.) 1/8, Length (In.) 4-1/2, Material Carbide, For Use With #8 Con-Sert Tool G2858965

Reviews