Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Book Truck, Deep Bronze Oak, 18 in.

  • Zoro #: G0124389
  • Mfr #: BT313

$1,142.97

  • Construction: Wood
  • Finish: Deep Bronze Oak
  • Number of Shelves: 4 Sloped and 1 Flat
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Diversified Woodcrafts #BT313 Specifications

  • Zoro #: G0124389
  • Mfr #: BT313
Construction: Wood Finish: Deep Bronze Oak
Number of Shelves: 4 Sloped and 1 Flat Type: Double-Sided
Item: Book Truck Width: 42"
Depth: 18" Color: Deep Bronze Oak
Height: 42-1/4" Caster Size: 5"
Caster Type: Swivel Capacity per Shelf: 80 lb.
Shelf Type: Oak Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Book Truck, Double-Sided, Construction Wood, Color Deep Bronze Oak, Finish Deep Bronze Oak, Height 42-1/4 In., Width 42 In., Depth 18 In., Shelf Type Oak, Capacity per Shelf 80 lb., Number of Shelves 4 Sloped and 1 Flat, Swivel, 5 In.

Reviews of Diversified Woodcrafts #BT313