Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Book Truck, Rich Honey Oak, 18 in.

  • Zoro #: G0127030
  • Mfr #: BT312

$1,142.97

  • Width: 42"
  • Depth: 18"
  • Caster Type: Swivel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Diversified Woodcrafts #BT312 Specifications

  • Zoro #: G0127030
  • Mfr #: BT312
Width: 42" Depth: 18"
Caster Type: Swivel Caster Size: 5"
Type: Double-Sided Item: Book Truck
Color: Rich Honey Oak Height: 42-1/4"
Shelf Type: Oak Construction: Wood
Finish: Rich Honey Oak Number of Shelves: 4 Sloped and 1 Flat
Capacity per Shelf: 80 lb. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Book Truck, Double-Sided, Construction Wood, Color Rich Honey Oak, Finish Rich Honey Oak, Height 42-1/4 In., Width 42 In., Depth 18 In., Shelf Type Oak, Capacity per Shelf 80 lb., Number of Shelves 4 Sloped and 1 Flat, Swivel, 5 In.

Reviews of Diversified Woodcrafts #BT312