Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

TWO STATION DRFTNG/ART TABLE

  • Zoro #: G0125299
  • Mfr #: DT-80A

$1,930.57

  • Material: Plastic Laminate
  • Frame Material: Maple
  • Overall Depth: 32-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Diversified Woodcrafts #DT-80A Specifications

  • Zoro #: G0125299
  • Mfr #: DT-80A
Material: Plastic Laminate Frame Material: Maple
Overall Depth: 32-1/2" Width: 28"
Height: 39-3/4" Color: Almond
Item: TWO STATION DRFTNG/ART TABLE Type: Two-Station Drawing Table
Number of Drawers: 6 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Two Station Drafting/Art Table

Reviews of Diversified Woodcrafts #DT-80A