Cap, 3-1/4 In. L, 1/8 In. H

DIVERSITECH| Zoro #: G1935184| Mfr #: 230-DC6

$4.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1935184 Mfr #: 230-DC6
Color: WhiteWidth: 1/8"
Length: 3-1/4"Item: Cap
Height: 1/8"Country of Origin (subject to change): Belgium

Product Description

Cap, Length 3-1/4 In., Width 1/8 In., Height 1/8 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.