HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cap, PVC, 1/8 In. W, 3 In. L, White

DIVERSITECH| Zoro #: G0620907| Mfr #: 230-DC4

$4.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1/8"
Width: 1/8"
Item: Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620907 Mfr #: 230-DC4
Height: 1/8"Width: 1/8"
Item: CapLength: 3"
Color: WhiteCountry of Origin (subject to change): Belgium

Description

Cap, Length 3 In., Width 1/8 In., Height 1/8 In., Color White

Reviews