Channel, 79-1/4 In L, 2-1/2 In H

DIVERSITECH| Zoro #: G1973982| Mfr #: 230-D3

$28.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1973982 Mfr #: 230-D3
Color: NaturalItem: Channel
Height: 2-1/2"Length: 79-1/4"
Width: 2-3/4"Country of Origin (subject to change): United States

Product Description

Channel, Length 79-1/4 In., Width 2-3/4 In., Height 2-1/2 In., Color Natural

Product Reviews

Save 15%. Sign up for Z-mail.