Channel, 79-1/4 In L, 3 In H

DIVERSITECH| Zoro #: G2301101| Mfr #: 230-D4

$26.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301101 Mfr #: 230-D4
Color: WhiteWidth: 4-1/4"
Length: 79-1/4"Item: Channel
Height: 3"Country of Origin (subject to change): United States

Product Description

Channel, Length 79-1/4 In., Width 4-1/4 In., Height 3 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.