Condensate Drain Pan, 16-1/2 In W

DIVERSITECH| Zoro #: G1072242| Mfr #: 230-DPPL

$73.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1072242 Mfr #: 230-DPPL
Color: WhiteItem: Condensate Drain Pan
Height: 3-1/4"Length: 37"
Width: 16-1/2"Country of Origin (subject to change): Belgium

Product Description

Condensate Drain Pan, Poly, Heat Pump Condenser Unit Drain Pan, Height 3 1/4 In., Width 37 In, Length 16 1/2 In, For Use With Mini Split and Conventional Air Conditioner Split System Line Sets, Used For Condensate Drain Pan, Used With G2791302, G1941125, Normally Used by Installation Contractors, Includes All Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.