Condensate Drain Pan, 32-1/4 x 16-3/4"

DIVERSITECH| Zoro #: G1321214| Mfr #: 230-DPPM

$71.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321214 Mfr #: 230-DPPM
Color: WhiteItem: Condensate Drain Pan
Height: 3"Length: 32-1/4"
Width: 16-3/4"Country of Origin (subject to change): Belgium

Product Description

Condensate Drain Pan, Length 32-1/4 In., Width 16-3/4 In., Height 3 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.