Shop Alternate Products
This Product is Discontinued
Diversitech
SPDT Condensation Flood Detector Switch 24VAC (Discontinued)
Mfr # WS-1
Zoro # G0980034
This Product is Discontinued
Key Features
- Voltage 24V AC
- Body Material ABS
- Includes Wire Connectors
- Wire Gauge 18 AWG
- Amps 2 A