Condensation Overflow Safety Switch

DIVERSITECH| Zoro #: G0903795| Mfr #: SOS-1

$29.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item:For Use With: 3/4" PVC Drain LineFloat Switch Cord Length: 5 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903795 Mfr #: SOS-1
Item: For Use With: 3/4" PVC Drain Line
Float Switch Cord Length: 5 ft.Amps:
Float Switch Contact Form: Normally ClosedIncludes: Wire Connectors, 3/4"PVC Male Adapter
Wire Gauge: 18 AWGBody Material: ABS
Mounts: 3/4" PVC Drain LineVoltage:
Country of Origin (subject to change): Indonesia

Description

Condensation Overflow Safety Switch, Normally Closed, Max. Amps Running 1.25, Voltage 24, Wire Gauge 18 AWG, 3/4 In. PVC Drain Line, For Use With 3/4 In. PVC Drain Line, Body Material ABS, Includes Wire Connectors, 3/4 In.PVC Male Adapter

Reviews