Coupler, 3-3/8 In. L, 5-7/8 In. H

DIVERSITECH| Zoro #: G0629885| Mfr #: 230-CP6

$8.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0629885 Mfr #: 230-CP6
Color: WhiteItem: Coupler
Height: 5-7/8"Length: 3-3/8"
Width: 1/4"Country of Origin (subject to change): Belgium

Product Description

Coupler, Length 3-3/8 In., Width 1/4 In., Height 5-7/8 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.