Drain Line Wye, 4-1/4 In. W

DIVERSITECH |Zoro #: G1246621|Mfr #: 230-DLFY

$4.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1246621 Mfr #: 230-DLFY
Color: WhiteWidth: 4-1/4"
Length: 7"Item: Drain Line Wye
Height: 1"Country of Origin (subject to change): Belgium

Product Description

Drain Line Wye, Length 7 In., Width 4-1/4 In., Height 1 In., Color White

Product Reviews

Save 15% when you sign up for Z-mail.